missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Male Pelvis Model, 3 Parts

Catalog No. S15006
Change view
Click to view available options
Dimensions (L x W x H):
35 x 33 x 8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S15006 35 x 33 x 8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15006 Supplier Eisco™ Supplier No. AM0119A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This Male Pelvis Model demonstrates the median section of a male and is dissectible into 3 parts.

  • Natural sized model features rectum, bladder with prostate & testicular ducts, and external genital organs fully exposed
  • Made of polyvinyl chloride (PVC) plastic for durability
  • Hand painted with vivid, non-toxic paint
  • Mounted on base
  • Numbered and supplied with English key card

Specifications

Dimensions (L x W x H) 35 x 33 x 8 cm
For Use With (Application) Studying Structure and Function of the Male Reproductive System
Includes English Key Card
Material PVC
Mounting Base
Weight (English) 3.3 lb.
Weight (Metric) 1.5 kg
Product Type Model, Pelvis, Male