missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Male Luer with 1/16 in. ID Barb - CrystalVu - QC
Description
- Single & Multi Use Applications
- PVC-Free
- ISO 80369-7 Compliant
- Superior Single Barb Design
- USP Class VI Compliant
- USP 661, USP81, USP 88
- RoHS Compliant
- Gamma Stable
- Animal Derivative Free
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
| Certifications/Compliance | Compliance Certificates Available |
| Description | Class 7 Cleanroom Manufactured |
| Material | CrystalVu (CVU) |
| For Use With (Application) | Tubing connections; Medical device input/output ports; Drug and fluid transfer lines |
| Storage Requirements | Out of direct sunlight, >20°F <100°F |
| Color | Transparent |
| Product Type | Luer |
| Quantity | 100 Pk. |