missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS MagStir Genie 120 V/100 V
Description
- Programable power levels, ramp rate, stir, reverse and interval stirring, and editable memory profiles.
- Microprocessor controls offer precision and reproducibility.
Specifications
Specifications
| Speed | 1 to 1800 rpm |
| Stirring Positions | 1 |
| Top Plate Material | ABS/Polycarbonate Blend |
| Capacity | 2 L |
| Display | Digital |
| Shape | Round |
| Voltage | 120 V |
| Type | Stirrer |