missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ MagPette™ Pipette Holder
Description
- Constructed of robust ABS plastic
- Available in bright translucent colors.
- Dimensions: (W x D x H) 131 x 112 x 76 mm
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Purple |
| Holds | Pipetters |
| Material | ABS |
| Positions | 2 |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Mounting | Magnet |
| Height (English) | 3 in. |
| Show More |