missing translation for 'onlineSavingsMsg'
Learn More

Carson™ MagniVisor™ Dual Power Flip-Up Head Mounted Visor Magnifier

Catalog No. S38830
Encompass
Change view
Click to view available options
Magnification:
2, 3x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S38830 2, 3x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38830 Supplier Carson™ Supplier No. MV23

missing translation for 'validMainframeMsg'

Low vision aid with flip out head.

  • Hands free, head-worn magnifier
  • Flip-down lens
  • Adjustable headband

Specifications

Length (Metric) 20.32 cm
Width (Metric) 16.51 cm
Weight (Metric) 110 g
Product Type Magnifier, Head Worn
Diameter (Metric) Outer 9.9 cm
Magnification 2, 3x
Height (Metric) 6.3 cm
Diameter (Metric) Lens 9.9 cm
Weight (English) 0.25 lb.
Length (English) 8 in.
Diameter (English) Outer 3.9 in.
Dimensions (L x W x H) 20.32 x 16.51 x 6.3cm (8.0 x 6.5 x 2.5 in.)
For Use With (Application) Reading/Inspection
Height (English) 2.5 in.
Width (English) 6.5 in.
Description Model: MV-23
Color Black
Diameter (Englis) Lens 3.9 in.
Material Acrylic
Show More Show Less