missing translation for 'onlineSavingsMsg'
Learn More

Carson™ MagniLamp™ Hand-Held Magnifier with LED

Catalog No. S38816
Encompass
Change view
Click to view available options
Magnification:
2x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S38816 2x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38816 Supplier Carson™ Supplier No. GN55

Compact lightweight magnifier for low vision reading aide.

  • Fully adjustable hand-held or hands-free magnifying lamp
  • Scratch resistant oversized acrylic lens
  • Compact, lightweight
  • LED lighted with two super bright LED lights
  • Flexible, fully adjustable neck allows to position magnifier lens
  • Used for reading fine print, labels, books, magazines, coupons, model building, hobbies, soldering, arts, crafts, needlework
  • Spot lens used for close inspection of currency, coins, stamps, insects, wildlife, small electronics

Power Magnification:

  • 2X power magnification
  • 3.5X power spot lens

Specifications

Product Type Magnifier, Handheld or Hands-Free
Weight (Metric) 220 g
Color Gray
Diameter (Metric) Outer 10.16 cm
Diameter (Metric) Lens 10.16 cm
Magnification 2x
Width (Metric) 15.24 cm
Length (Metric) 19.05 cm
Height (Metric) 13.42 cm
Material Acrylic
Diameter (Englis) Lens 4 in.
Weight (English) 0.54 lb.
For Use With (Application) Reading/Inspection
Description Model: GN-55
Diameter (English) Outer 4 in.
Width (English) 6 in.
Dimensions (L x W x H) 19.15 x 15.24 x 13.43cm (7.5 x 6.0 x 5.3 in.)
Lighting LED
Height (English) 5.3 in.
Length (English) 7.5 in.
Show More Show Less