missing translation for 'onlineSavingsMsg'
Learn More

Carson™ MagniFlip™ Holding and Pop-up Magnifiers

Catalog No. S38825
Encompass
Change view
Click to view available options
Magnification:
3x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S38825 3x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38825 Supplier Carson™ Supplier No. GN33

Portable magnifier used for reading small prints.

  • Lightweight, compact, flip-open magnifier
  • Portable
  • Ergonomic design for ease of use
  • Used for everyday purposes, tasks like reading books, magazines, maps, coupons, menus

Warranty

Limited Lifetime

Specifications

Length (English) 2 in.
Weight (Metric) 22 g
Length (Metric) 5.08 cm
Diameter (Metric) Outer 5.08 cm
Dimensions (L x W x H) 5.08 x 5.08 x 1.27cm (2.0 x 2.0 x 0.5 in.)
Width (Metric) 5.08 cm
Width (English) 2 in.
Color Black
Diameter (English) Outer 2 in.
Includes Built-In Case
Description Model: GN-33
Height (English) 0.5 in.
Weight (English) 0.05 lb.
Height (Metric) 1.27 cm
Quantity 192/Cs.
For Use With (Application) Reading/Inspection
Diameter (Englis) Lens 1.6 in.
Diameter (Metric) Lens 4.0 cm
Material Acrylic
Product Type Magnifier, Flip-Open
Magnification 3x
Show More Show Less