missing translation for 'onlineSavingsMsg'
Learn More

MagniFlex™ Magnifier

Catalog No. S01924
Encompass
Change view
Click to view available options
Magnification:
2, 3.5x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S01924 2, 3.5x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01924 Supplier Carson Optical Supplier No. CL65

Magnifier attaches to your tabletop for convenient hands-free use.

This lighted, fully adjustable, flexible-arm magnifier attaches to your tabletop for hands-free use. Its large 2X power lens gives you a sharp, distortion-free view and the 4X power spot lens allows you to see even the finest details with ease.

  • Three super-bright LED lights enable use in low-light conditions
  • Operates on three AAA batteries (not included) or supplied 4.5V DC adapter
  • Magnification: 2X/3.5X
  • Lens size: 4.3 in. (11cm)
  • Dimensions: 24 x 4 x 2 in. (61 x 10.2 x 5.1cm)
  • Includes C-clamp

Specifications

Diameter (Metric) Lens 10.92 cm
Weight (Metric) 510.29 g
Product Type Magnifier, Magniflex
Diameter (Englis) Lens 4.3 in.
Lighting LED
For Use With (Application) For convenient hands-free use,
Weight (English) 18 oz.
Magnification 2, 3.5x
Includes C-clamp, 4.5V DC adapter