missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Magnetic Stir Bar
Magnetic Stir Bar suitable for use with both unheated and heated stirrers.
Supplier: Heathrow Scientific™ 120548
Description
- Magnetic bar is made from alnico, one of the strongest permanent magnets available
- The sintered manufacturing process reduces the chance of decoupling (spin outs), which weaker stir bars often suffer from
- Encapsulation in PTFE protects both magnet and what it is stirring
- Chemically inert and easy to clean
- Can withstand temperatures up to 250°C, making them suitable for use with both unheated and heated stirrers
- Low friction octagon shape with a center pivot ring helps create a strong mixing vortex, even with more viscous solutions
Chemical Identifiers
| Autoclavable | |
| PTFE | |
| 10 Pk. | |
| Magnetic Stir Bar |
| White | |
| Alnico PTFE | |
| Octagonal Cylinder |
Specifications
| PTFE | |
| 10 Pk. | |
| 2 cm | |
| Autoclavable | |
| White | |
| Octagonal Cylinder |
| Magnetic Stir Bar | |
| 0.3 in. | |
| 0.8 x 0.3 x 0.3 in. | |
| 8 mm | |
| Alnico PTFE |