missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Magnetic Field Demonstrator

Catalog No. S23755
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S23755 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23755 Supplier Eisco™ Supplier No. PH0802MF4

To demonstrate magnetic fields.

  • Set of 4 plastic plates
  • Each plate with matrix of 98 (14 x 7) small circular chambers
  • Chamber contains iron rod and function effectively as plotting compass
  • Plates may be arranged as single 2-D surface or faces of cube, to show configuration of magnetic field in 1-D or 2-D
  • Transparent plates suitable for use on overhead projector

Specifications

Description Transparent plates
Material Plastic
Grade 9 to 12
Product Type Magnetic Field Demonstrator
Height (English) 1.6 in.
Includes Set of 4 transparent plastic plates with 98 chambers
Height (Metric) 4 cm
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Weight (Metric) 136 g
Width (English) 3.5 in.
Weight (English) 0.3 lb.
Width (Metric) 8.89 cm
Dimensions (L x W x H) 153 x 76 x 6 mm
Show More Show Less