missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Magnetic Confined Space Cover

Catalog No. 17607636
Change view
Click to view available options
Diameter (English):
17 in.
23 in.
28 in.
36 in.
39 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
17607636 17 in.
17607637 23 in.
17607638 28 in.
17607639 36 in.
17607640 39 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17607636 Supplier Brady™ Supplier No. 177433

Get a compliant sign and barrier in one. Enhance visibility, reinforce compliance and keep unauthorized personnel out of confined spaces with a Confined Space Cover.

Get a compliant sign and barrier in one. Enhance visibility, reinforce compliance and keep unauthorized personnel out of confined spaces with a Magnetic Confined Space Cover.

  • Built-in magnets secure cover to metal surfaces without the need for fasteners or tools.
  • DANGER sign is compliant with OSHA CFR 1910.146(c)(2) and cover helps prevent unauthorized entry for two-pronged safety.
  • Washable, strong material offers long-lasting durability in various industrial and environmental conditions.
  • Mesh construction helps prevent entry while allowing beneficial airflow.
  • Bright colors and reflective elements enhance visibility.
  • Compact and lightweight for easy transport and storage.

Specifications

Certifications/Compliance OSHA 1910.146
Material Polyester
Description Fits standard 17 in. opening
Diameter (English) 17 in.
Mounting Type Magnetic
Shape Round
Languages English
Displayed Text DANGER
Product Type Confined Space Sign
Color Red