missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Magnet Probe

Catalog No. S15128
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S15128 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15128 Supplier Eisco™ Supplier No. PH0798MP

Magnet Probe with freely rotating bar magnet can rotate in the x-axis, y-axis, and z-axis to allow students to map 3-dimensional magnetic force fields.

  • Magnet rotates freely in x-axis, y-axis, and z-axis (3 dimensions)
  • Bar magnet painted blue on one pole and red on the other pole
  • Plastic handle with stationary plastic oval ring, rotating oval ring, and rotating magnet bar
  • Larger stationary circle is 1.75 in. long
  • Total Length: 4.75 in.

Specifications

For Use With (Application) Mapping 3D Magnetic Force Fields
Grade 9 to 12
Color Gray
Product Type Magnet Probe
Height (English) 1 in.
Includes Stationary Plastic Oval Ring, Rotating Oval Ring, and Rotating Magnet Bar
Height (Metric) 2.54 cm
Length (English) 4.75 in.
Length (Metric) 12 cm
Weight (Metric) 45.35 g
Width (English) 10 in.
Weight (English) 0.1 lb.
Width (Metric) 25.4 cm
Show More Show Less