missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ MagLab™ Storage Set
GREENER_CHOICE

Catalog No. 01670377
Change view
Click to view available options
Color:
Assorted (Teal, Green, Purple, Orange)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
01670377 Assorted (Teal, Green, Purple, Orange)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01670377 Supplier Fisherbrand™ Supplier No. HS23500

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Create storage space without crowding limited workspace. Fisherbrand™ MagLab™ Storage Set uses magnetic mounting to store miscellaneous lab and office supplies off the benchtop. Four storage units constructed of durable, colored ABS plastic.

Create lab storage space off your bench top with the MagLab™ storage system.
  • Easily organize common lab and office accessories off your benchtop
  • Robust ABS plastic is translucent for easy content identification and access
  • Modular set include four unique pieces
    • MagRack™ holds four 50 mL tubes and nine 15 mL tubes
    • MagWipe™ holds a standard (110 mm x 210 mm) Kimwipes™ box
    • MagPette™ holds two pipettes (fits most popular styles)
    • MagBox™ holds miscellaneous accessories
  • Each piece features four powerful magnets for a secure hold onto most metal surfaces
  • Mount on non-metallic surfaces with a self-adhesive metal mounting plate, provided

Specifications

Product Type MagLab Storage Set
Color Assorted (Teal, Green, Purple, Orange)
Material ABS Plastic
Quantity 4 Pk.
Device Holds 4 x 50 mL and 9 x 15 mL tubes, standard tissue box, two pipettes, and miscellaneous accessories
Height (English) 4 in.
Height (Metric) 102 mm
Length (English) 20.6 in.
Length (Metric) 522 mm
Width (English) 15.5 in.
Width (Metric) 393 mm
Show More Show Less