missing translation for 'onlineSavingsMsg'
Learn More

Magdeburg Hemisphere

Catalog No. s41417
Change view
Click to view available options
Diameter (English) Outer:
4.72 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer
S41417 4.72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41417 Supplier Customer Channels Group (Ccg) Supplier No. 35 070 000

Great demonstration of air pressure and vacuums.

  • Two rugged plastic hemispheres are about 4.75 in. (12cm) in diameter
  • Has O-ring seal and an exhaust valve
  • Exhaust valve fits 0.25 in. diameter (0.635cm) pressure tubing
  • May be exhausted with water aspirator, hand pump or mechanical vacuum pump

Specifications

For Use With (Application) Demonstration of air pressure and vacuums
Includes 4.75 in. dia. Two ABS Plastic hemispheres, O-ring seal, Brass exhaust valve, 0.25 in. dia. pressure tubing, Wooden handles, illustrated instructions
Product Type Magdeburg Hemisphere
Diameter (Metric) Outer 12 cm
Diameter (English) Outer 4.72 in.