missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Maestro Recirculating Box
Description
Construction
- Exhaust air is recirculated through a potassium permanganate filtering system and then returned to the room through the top of the grossing station
- Designed as an alternative to the standard in-house ventilation system provided by the facility
- Includes variable speed blowers, wiring harness, and first set of filters (quantity dependent on unit size)
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- 10.3 in. D x 4.7 in. H
- MB1039-048 : 41 in. L
- MB1039-060 : 53 in. L
- MB1039-072 : 65 in. L
- MB1039-096 : 89 in. L
Compatibility
- Compatible with all Maestro and Maestro Encore grossing stations manufactured after February 2024
- Compatible with potassium permanganate filters :
- MB1039-048 : BF052
- MB1039-060 : BF054
- MB1039-072 : BF056
- MB1039-096 : BF058
NOTE : Variable recirculating blowers operate between 65-82 decibels (dBa). Long-term noise exposure requires hearing protection.
Specifications
Specifications
| Product Type | Grossing Station |
| Width (English) | 48 in. |