missing translation for 'onlineSavingsMsg'
Learn More

Mopec Maestro Recirculating Box

Catalog No. 21010377
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
96 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
21010377 48 in.
21010378 60 in.
21010379 72 in.
21010380 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21010377 Supplier Mopec Supplier No. MB1039048
Only null left

Maestro Recirculating Box is a self-contained air filtration system that recirculates exhaust air through potassium permanganate filters and returns it to the room. Made of durable stainless steel, it’s ideal for facilities without in-house ventilation. Compatible with Maestro stations made after Feb 2024.

Construction

  • Exhaust air is recirculated through a potassium permanganate filtering system and then returned to the room through the top of the grossing station
  • Designed as an alternative to the standard in-house ventilation system provided by the facility
  • Includes variable speed blowers, wiring harness, and first set of filters (quantity dependent on unit size)

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • 10.3 in. D x 4.7 in. H
  • MB1039-048 : 41 in. L
  • MB1039-060 : 53 in. L
  • MB1039-072 : 65 in. L
  • MB1039-096 : 89 in. L

Compatibility

  • Compatible with all Maestro and Maestro Encore grossing stations manufactured after February 2024
  • Compatible with potassium permanganate filters :
    • MB1039-048 : BF052
    • MB1039-060 : BF054
    • MB1039-072 : BF056
    • MB1039-096 : BF058

NOTE : Variable recirculating blowers operate between 65-82 decibels (dBa). Long-term noise exposure requires hearing protection.

Specifications

Product Type Grossing Station
Width (English) 48 in.