missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Maestro Non-Elevating Leg Frame
Description
- Designed for customers who do not need the elevation function on a standard Elevating Maestro or Maestro Encore grossing station
- Includes leg frame and leveling feet with 1.625 in. of adjustment
- 304 Stainless steel, 180 grit finish
- 11 ga 304 stainless steel seismic anchor brackets included, with 3/8 in. 304 stainless hardware
- Compatible with all Maestro and Maestro Encore Non-Elevating grossing stations
Specifications
Specifications
| Product Type | Grossing Station |
| Material | Stainless Steel |
| Depth (English) | 29 in. |
| Height (English) | 32 in. |
| Length (English) | 72 in. |