missing translation for 'onlineSavingsMsg'
Learn More

Mopec Maestro Non-Elevating Leg Frame

Catalog No. 23771093
Change view
Click to view available options
Length (English):
60 in.
72 in.
96 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
23771093 60 in.
23771094 72 in.
23771095 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 23771093 Supplier Mopec Supplier No. MB1030060
Only null left

Includes leg frame and leveling feet with 1.625 in. of adjustment

  • Designed for customers who do not need the elevation function on a standard Elevating Maestro or Maestro Encore grossing station
  • Includes leg frame and leveling feet with 1.625 in. of adjustment
  • 304 Stainless steel, 180 grit finish
  • 11 ga 304 stainless steel seismic anchor brackets included, with 3/8 in. 304 stainless hardware
  • Compatible with all Maestro and Maestro Encore Non-Elevating grossing stations

Specifications

Product Type Grossing Station
Material Stainless Steel
Depth (English) 29 in.
Height (English) 32 in.
Length (English) 60 in.