missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Maestro Monitor and Keyboard Track
Description
- Designed to give additional space on the grossing station for mounting monitors and keyboard arms
- Attaches on the same side as the touchscreen panel of your Maestro or Maestro Encore grossing station
- 304 stainless steel sheetmetal and hardware
- Fits all Mopec Maestro and Maestro Encore grossing stations
- Supports AX032, AX034 and AX070 keyboard and monitor arms
Specifications
Specifications
| Product Type | Grossing Station |
| Material | Stainless Steel (304) |
| For Use With (Equipment) | Spare Track, Left |
| Height (English) | 38.5 in. |
| Length (English) | 1.6 in. |
| Width (English) | 2.8 in. |
| Weight (English) | 40 lb. |