missing translation for 'onlineSavingsMsg'
Learn More

Mopec Maestro Encore Grossing Station, Non-Elevating

With the Maestro Encore's distinctive Ensemble Pegboard™, dozens of accessories and safety options, every station can be personalized.

$68,448.00 - $103,453.06

Specifications

Product Type Grossing Station
Material Stainless Steel
Height (English) 81 in.
Width (English) 32 in.
View More Specs

Products 12
Catalog Number Mfr. No. Length (English) Includes Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Includes Price Quantity & Availability  
22023369
View Documents Promotion Details
Mopec
MB1172S
72 in. Shelf Mini Sink N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
22023368
View Documents Promotion Details
Mopec
MB1172R
72 in. Right Sink N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
22023367
View Documents Promotion Details
Mopec
MB1172N
72 in. Without Sink N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
22023366
View Documents Promotion Details
Mopec
MB1172L
72 in. Left Sink N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
22023365
View Documents Promotion Details
Mopec
MB1148S
48 in. Shelf Mini Sink N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
22023364
View Documents Promotion Details
Mopec
MB1148R
48 in. Right Sink N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
22023363
View Documents Promotion Details
Mopec
MB1148N
48 in. Without Sink N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
22023362
View Documents Promotion Details
Mopec
MB1148L
48 in. Left Sink N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
21200347
View Documents Promotion Details
Mopec
MB1160L
60 in. Left Sink N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
21200346
View Documents Promotion Details
Mopec
MB1160N
60 in. Without Sink N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
21200345
View Documents Promotion Details
Mopec
MB1160R
60 in. Right Sink N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
21200344
View Documents Promotion Details
Mopec
MB1160S
60 in. Shelf Mini Sink N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

The Mopec Maestro Encore Grossing Stations, the gold standard for safety in pathology grossing, focus on laboratory safety and workflow efficiency. The Mopec Maestro Encore's integrated PathCam hardware ensures seamless digital pathology in the gross room. Built into the grossing station hood, PathCam offers automated image enhancement, advanced annotation, and seamless integration with laboratory information systems (LIS) and the leading Electronic Health Record (EHR) platforms, including both Epic and Cerner.

The patented SafeDraft™ Ventilation Technology directs air from the front to the back of the cutting surface, enhancing the robust backdraft system. The Maestro Encore's OrchestraOS touchscreen control panel includes configurable notifications for reduced airflow and filter replacements, ensuring safety remains a priority. The Encore's Integrated Air Filtration System further optimizes airflow to prevent formalin exposure risks.

Every Maestro Encore comes with the following standard features included:

  • TUV Rheinland Certification
  • U.S.A. Stainless steel construction
  • Integrated PathCam 24.1 MP Imaging Hardware Powered by Canon
  • 60 Day PathCam Digital Pathology Free Software Trial
  • OrchestraOS 2.0 Touch screen control panel and alert system
  • Air Flow Detection with backdraft alert monitoring system
  • Adjustable lighting
  • Building Management System alert integration
  • Ergonomic Elevating, Non-Elevating, and Countertop platforms available
  • Standard water faucet with hot/cold mixing-flow control
  • Patented SafeDraft™ Ventilation Technology for maximum airflow
  • Integrated Air Filtration System to prevent dust and debris build up
  • Backdraft ventilation
  • Dual 8 in. duct stubs for in-house ventilation
  • Hot/Cold Hand Sprayer
  • Ergorail™ Track for mounting of monitor and keyboard arms
  • Mopec Ensemble Pegboard™ accessory system
  • Two (2) GFCI and two (2) USB receptacles, one (1) each with continuous power
  • Sliding work surface with interchangeable workflow components
  • One (1) sliding work surface perforated grid plate
  • One (1) sliding work surface dissecting board, white
  • Two (2) wire ports for cord management
  • 1/2 Hp. disposal
  • Magnetic instrument bar
  • One (1) large and one (1) small organizer bin
  • Seismic anchoring points
Specifications

Specifications

Grossing Station
Stainless Steel
81 in.
32 in.
Videos
SDS
Documents

Documents