missing translation for 'onlineSavingsMsg'
Learn More

Mopec Maestro Encore Grossing Station, Countertop

Catalog No. p-200084623
Change view
Click to view available options
Length (English):
48 in.
60 in.
72 in.
Includes:
Left Sink
Right Sink
Shelf Mini Sink
Without Sink
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Includes
22023377 72 in. Shelf Mini Sink
22023376 72 in. Right Sink
22023375 72 in. Without Sink
22023373 48 in. Shelf Mini Sink
22023372 48 in. Right Sink
22023371 48 in. Without Sink
22023370 48 in. Left Sink
21200343 60 in. Left Sink
21200342 60 in. Without Sink
21200341 60 in. Right Sink
21200340 60 in. Shelf Mini Sink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 22023377 Supplier Mopec Supplier No. MB1672S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With the Maestro Encore's distinctive Ensemble Pegboard™, dozens of accessories and safety options, every station can be personalized.

The Mopec Maestro Encore Grossing Stations, the gold standard for safety in pathology grossing, focus on laboratory safety and workflow efficiency. The Mopec Maestro Encore's integrated PathCam hardware ensures seamless digital pathology in the gross room. Built into the grossing station hood, PathCam offers automated image enhancement, advanced annotation, and seamless integration with laboratory information systems (LIS) and the leading Electronic Health Record (EHR) platforms, including both Epic and Cerner.

The patented SafeDraft™ Ventilation Technology directs air from the front to the back of the cutting surface, enhancing the robust backdraft system. The Maestro Encore's OrchestraOS touchscreen control panel includes configurable notifications for reduced airflow and filter replacements, ensuring safety remains a priority. The Encore's Integrated Air Filtration System further optimizes airflow to prevent formalin exposure risks.

Every Maestro Encore comes with the following standard features included:

  • TUV Rheinland Certification
  • U.S.A. Stainless steel construction
  • Integrated PathCam 24.1 MP Imaging Hardware Powered by Canon
  • 60 Day PathCam Digital Pathology Free Software Trial
  • OrchestraOS 2.0 Touch screen control panel and alert system
  • Air Flow Detection with backdraft alert monitoring system
  • Adjustable lighting
  • Building Management System alert integration
  • Ergonomic Elevating, Non-Elevating, and Countertop platforms available
  • Standard water faucet with hot/cold mixing-flow control
  • Patented SafeDraft™ Ventilation Technology for maximum airflow
  • Integrated Air Filtration System to prevent dust and debris build up
  • Backdraft ventilation
  • Dual 8 in. duct stubs for in-house ventilation
  • Hot/Cold Hand Sprayer
  • Ergorail™ Track for mounting of monitor and keyboard arms
  • Mopec Ensemble Pegboard™ accessory system
  • Two (2) GFCI and two (2) USB receptacles, one (1) each with continuous power
  • Sliding work surface with interchangeable workflow components
  • One (1) sliding work surface perforated grid plate
  • One (1) sliding work surface dissecting board, white
  • Two (2) wire ports for cord management
  • 1/2 Hp. disposal
  • Magnetic instrument bar
  • One (1) large and one (1) small organizer bin
  • Seismic anchoring points

Specifications

Product Type Grossing Station
Material Stainless Steel
Includes Shelf Mini Sink
Height (English) 49 in.
Length (English) 72 in.
Width (English) 32 in.