missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Mad Cow Welding Gloves
Description
- Reversed-grain cowhide leather
- Clute cut deisgn with straight thumb saddle
- Pulse protector
- Stitched with Aramid Fiber thread
- Gauntlet style cuff with leather gore
- Unlined
Specifications
Specifications
| Back Material | Reversed-Grain Cowhide Leather |
| Certifications/Compliance | ANSI Heat Level 2 |
| Cuff Material | Leather Gore |
| Color | Brown |
| Grade | Premium |
| Hand | Ambidextrous |
| Material | Cowhide Leather |
| Product Type | Welding Gloves |
| Size | Large |
| Style | Gunn |
| Show More |