missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Mad Cow Welding Gloves
Mad Cow Welding Gloves are made of reversed-grain cowhide leather, with clute cut design with straight thumb, back patch, leather reinforced thumb saddle and pulse protector and stitched with Aramid Fiber thread, gauntlet style cuff with leather gore.
Supplier: Watson Gloves 2735X
Description
- Reversed-grain cowhide leather
- Clute cut deisgn with straight thumb saddle
- Pulse protector
- Stitched with Aramid Fiber thread
- Gauntlet style cuff with leather gore
- Unlined
Specifications
| Reversed-Grain Cowhide Leather | |
| Leather Gore | |
| Premium | |
| Cowhide Leather | |
| X-Large | |
| 140°C | |
| Men's | |
| Gauntlet | |
| Heat Wave | |
| 12 in. | |
| 30 cm |
| ANSI Heat Level 2 | |
| Brown | |
| Ambidextrous | |
| Welding Gloves | |
| Gunn | |
| Welding | |
| Gray | |
| Cowhide Leather | |
| 0°C | |
| 5 in. | |
| 13 cm |