missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MACROMANTM Replacement Parts

Catalog No. F107211G
Change view
Click to view available options
Type:
Adapter
Adjustable Side Stand
Lithium-Ion Battery
Nosepiece
Power Supply
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
F107211G Adapter
F107210G Adjustable Side Stand
F107208G Lithium-Ion Battery
F107209G Nosepiece
F107203G Power Supply
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. F107211G Supplier Gilson™ Supplier No. F107211
Only null left

GilsonTM MACROMANTM Replacement Parts extend the lifetime of MICROMANTM Pipette Controllers

  • Available in a variety of different options, MACROMANTM replacement parts extend the lifetime of MACROMANTM Pipette Controllers
  • Choose from replacement adapters, batteries, nosepieces, power supplies, or side stands
  • Compatible with MACROMANTM Pipette Controller (F110120)

Specifications

Description Autoclave at 121°C for 20 minutes at 1 bar relative pressure
Autoclavable Autoclavable
Color Clear
For Use With Macro Pipette Controller
Material Silicone
Sterility Non-sterile
Type Adapter
Volume (Metric) 0.10 to 100 mL
For Use With (Equipment) MACROMAN™ Pipette Controller
Quantity 1/Pk.
Length (English) 7.87 in.
Width (English) 5.51 in.
Height (English) 0.78 in.
Weight (English) 0.03 lb.
Weight (Metric) .01 kg
Show More Show Less