missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ MACROMANTM Replacement Parts

Catalog No. F107210G
Change view
Click to view available options
Type:
Adapter
Adjustable Side Stand
Lithium-Ion Battery
Nosepiece
Power Supply
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
F107210G Adjustable Side Stand
F107208G Lithium-Ion Battery
F107209G Nosepiece
F107211G Adapter
F107203G Power Supply
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. F107210G Supplier Gilson™ Supplier No. F107210
Only null left

GilsonTM MACROMANTM Replacement Parts extend the lifetime of MICROMANTM Pipette Controllers

  • Available in a variety of different options, MACROMANTM replacement parts extend the lifetime of MACROMANTM Pipette Controllers
  • Choose from replacement adapters, batteries, nosepieces, power supplies, or side stands
  • Compatible with MACROMANTM Pipette Controller (F110120)

Specifications

Description The adjustable side stand is a unique, integrated feature for left- and right-handed users that provides stable, safe, and easy storage of the pipette controller on the bench.
Color Dark Blue
For Use With Macro Pipette Controller
Sterility Non-sterile
Type Adjustable Side Stand
Volume (Metric) 0.10 to 100 mL
For Use With (Equipment) MACROMAN™ Pipette Controller
Quantity 1/Pk.
Resistance UV Resistant Resin
Length (English) 7.87 in.
Width (English) 5.51 in.
Height (English) 0.19 in.
Weight (English) 0.02 lb.
Weight (Metric) .09 kg
Show More Show Less