missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ MACROMANTM Accessories
Description
- A variety of accessories are available for use with the MACROMANTM Pipette Controller
- Choose from Charging Stands, or Wall Mounts
Specifications
Specifications
| Color | Dark Blue |
| For Use With | Macro Pipette Controller |
| Material | ABS |
| Sterility | Non-sterile |
| Type | Charging Stand |
| Volume (Metric) | 0.10 to 100 mL |
| For Use With (Equipment) | MACROMAN™ Pipette Controller |
| Quantity | 1/Pk. |
| Dimensions (L x W x H) | 60 x 132 x 80 |
| Length (English) | 2.4 in |
| Show More |