missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Accessories for Macro Pipette Controller
Accessories and replacement parts for use with your BRAND™ macro pipette controller.
Supplier: BrandTech™ BRAND™ 26128
Description
Allows continued use after years of use. BrandTech™ BRAND™ macro™ Pipet Controller Accessories available for order include Suction Bellows, Valve System, Non-sterile 3μ Membrane Filters, and Silicone Adapters.
Accessories and replacement parts for the BRAND™ macro pipet controller.
- Part No. 26225: Silicone suction bellows, with gray PP screw ring.
- Part No. 26128 Replacement valve system made of silicone, PP, and PTFE.
- Part No. 26146: Silicone adapter, 44 mm, detachable and autoclavable.
- Part No. 26220: PP adapter housing, gray, 44 mm long.
Specifications
| Autoclavable | |
| Reusable | |
| Polypropylene, PTFE, Silicone | |
| Non-sterile | |
| 0.1 to 200 mL |
| Transparent/White | |
| Macro Pipette Controller | |
| 1 | |
| Valve System | |
| BrandTech™ BRAND™ macro™ Pipet Controller |