missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Accessories for Macro Pipette Controller
Description
Allows continued use after years of use. BrandTech™ BRAND™ macro™ Pipet Controller Accessories available for order include Suction Bellows, Valve System, Non-sterile 3μ Membrane Filters, and Silicone Adapters.
Accessories and replacement parts for the BRAND™ macro pipet controller.
- Part No. 26225: Silicone suction bellows, with gray PP screw ring.
- Part No. 26128 Replacement valve system made of silicone, PP, and PTFE.
- Part No. 26146: Silicone adapter, 44 mm, detachable and autoclavable.
- Part No. 26220: PP adapter housing, gray, 44 mm long.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Dark Blue |
| Disposable | Reusable |
| For Use With | Macro Pipette Controller |
| Material | Polypropylene, Silicone |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Suction Bellows |
| Volume (Metric) | 0.1 to 200 mL |