missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M610 Label Printer with BWS Product and Wire ID Software and CR2700 Scanner Kit

Catalog No. 17579715
Change view
Click to view available options
Color:
Yellow, Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17579715 Yellow, Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17579715 Supplier Brady™ Supplier No. 176709
Only null left

Optimize your operations with a Brady™ printer and scanner system. Get a printer, scanner and software kit in this package to make workflows more seamless and boost productivity.

  • Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 6-foot drops
  • Work longer with an enhanced Gen3 Li-ION printer battery, printing 4,500 labels on a full charge
  • Import and export labels files, lists and graphics to the printer through USB 2.0 port (Type A or B) or USB flash drive
  • Create labels with text or graphics with the included label creation software
  • Easily read wide and small barcodes with the ultra-fast CR2700 Handled Barcode Scanner
  • Omnidirectional scanner eliminates repositioning and time-consuming re-scans of barcodes
  • The CR2700 provides unequaled performance reading on curved and shiny surfaces

Specifications

Product Type Printer
Color Yellow, Gray
Display Type Backlit Graphic Color LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 4.19 in.
Width (English) 4.22 in.
Length (Metric) 106.42 mm
Width (Metric) 107.19 mm
Height (English) 12.93 in.
Height (Metric) 328.42 mm
Color Capability Single Color
Display Size 2.8 in.
Includes M610 Label Printer, AC Adapter/Battery Charger, Self Laminating Cable Wraps, Black Ribbon, Li-ion Rechargeable Battery, Printed Quick Start Guide, Product USB, USB Cord, BW Design Software, CR2700 Scanner Handled Scanner with Charging Station
Languages Danish
Memory 512 MB RAM, 256 MB Flash
Model M610
Print Speed 2 in./sec.
Resolution 320 x 240
Software Type Brady Workstation
Connector Types USB 2.0, Standalone Use
Weight (English) 3.1 lb.
Weight (Metric) 1.41 kg
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type QWERTY (US)
Show More Show Less