missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M211 Portable Bluetooth Label Printer

Catalog No. 19000756
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19000756 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19000756 Supplier Brady™ Supplier No. M211

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Design. Preview. Print. All from your phone. The tough, compact M211 Portable Bluetooth Label Printer belongs on any jobsite.

  • Design. Preview. Print. All from your phone.
  • The tough, compact labeler that belongs on any jobsite.
  • Seamlessly design, preview and print labels right from our industry-leading Express Labels Mobile app for iOS and Android.
  • Create custom labels from your phone's familiar keyboard via ultra strong BLE Bluetooth technology.
  • Maximize on-site efficiency - import data, save and share files with ease.
  • Plus, get more done with 22 barcode/QR code types, 85 fonts and over 14,000 symbols.
  • Work all day and print over 300 labels on a single charge using advanced Li-Ion battery technology.
  • Get tough, on-site performance that resists 6-foot drops, 250 lb. crushes and military-grade shocks.
  • Go where the work is with a compact and lightweight (1.2 lb.) design.
  • Wearable. Attachable. Portable.
  • Take on a variety of jobs with 90+ cartridges and 12 material types.
  • In a hurry to get started? Get the M211 Label Printer with Accessories Kit (M211-KIT).
  • It includes: M211 Label Printer, M21-750-499 Label Cartridge, Quick Start Guide, AC Adapter, Belt Clip, Power Brick, Hard Case and Magnet.

Specifications

Product Type Label Printer
Color Yellow
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 2.6 in.
Width (English) 5.4 in.
Length (Metric) 6.6 cm
Width (Metric) 13.7 cm
Height (English) 4 in.
Height (Metric) 10.2 cm
Dimensions (L x W x H) 2.6 x 5.4 x 4 in.
Sterility Non-sterile
Color Capability Monochrome
Includes (1) M211 Printer; (1) M21-750-499 Label Cartridge; (1) Quick Start Guide; (1) AC Adapter (North America)
Print Speed 0.6 in./sec.
Resolution 203 dpi
Power Supply Details AC Adaptor, Rechargeable Battery, USB
Voltage 110/240 V
Show More Show Less