missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ M Series Ultrasonic Cleaning Bath
Description
Outfit your lab with a Bransonic MH Series Ultrasonic Cleaner. This unit is designed with solid construction and excellent functionality for a variety of applications − including cell separation, sample preparation and degassing of liquids.
- Sweep frequency eliminates standing waves and creates consistent cavitation throughout the tank, eliminating dead zones for long life
- Includes 60-minute mechanical timer and continuous operation
- 40kHz industrial transducers
- Controls located above and behind in easily accessible control tower panel which is raised above tank to avoid damage from cleaning solutions
- Plastic body
- Chemical-resistant
- 1.5 gal. and larger models
- Tank drains with valves
Specifications
Specifications
| Timer | 60 min. |
| Material | Plastic Housing, Stainless Steel Tank |
| Frequency | 40 kHz |
| Voltage | 120 V |
| Capacity (English) | 1.5 gal. |
| Capacity (Metric) | 5.7 L |
| Dimensions (D x W x H) Interior | 29 x 15 x 15 cm (11.5 x 6 x 6 in.) |
| Includes | Tank cover |
| Length (Metric) Tank | 29 cm |
| Model | M3800 |
| Show More |