missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ M-830L Digital Multimeter

Catalog No. S40943
Change view
Click to view available options
Length (Metric):
11.1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S40943 11.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40943 Supplier Eisco™ Supplier No. PH1121B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Digital multimeter with LCD Display and drop resistant case.

  • Comes with Red and Black Leads, Battery and Instruction Manual
  • 5 mm high LCD screen
  • D.C. Voltage 200 mV - 600 V ± 0.5% ± 2 digit
  • A.C. Voltage 200 V - 600 V ± 1.2% ± 10 digit D.C.
  • Current 200 μA - 10 A ± 1% ± 2-digit
  • Resistance 200 Ohms - 2 M Ohms ± 0.8% ± 2-digit
  • Transistor Test NPN & PNP Range 0 – 1000
  • Test Voltage VCE - 3V, 3½ digit
  • 7 Segments Diode Test: Yes
  • Continuity Test: Yes
  • Fuse Protection F 200mA / 250
  • Warranty

    1 year limited manufacturer warranty

    Specifications

    Product Type Digital Multimeter
    For Use With (Equipment) Electrical and Appliance Repair, Home Wiring, Testing Electrical Systems on Cars and Boats
    Length (Metric) 11.1 cm
    Material Plastic
    Accuracy 0.5% DCV accuracy
    Amperage 10 A
    Color White
    Description Resistance 200 ohms - 2Mohms
    Dimensions (L x W x H) 18.7 x 11.1 x 5.1 cm
    Electrical Requirements 9V battery
    For Use With (Application) For electrical and appliance repair, home wiring projects, testing electrical systems on cars and boats
    Height (Metric) 18.7 cm, 15 mm high LCD screen
    Includes LCD screen, leads, battery, manual
    No. per Pack 1 Ea.
    Weight (Metric) 0.3 kg
    Width (Metric) 5.1 cm
    Show More Show Less