missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Lyph-Seal Sample Bags
Description
- Designed for use with the Lyph-Seal Tray Dryer system and compatible with commercially available impulse sealers.
- Pack of 100.
- Freezer Safe.
- Do not microwave or boil.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Press Lock |
| Color | Clear with Black Print |
| Disposable | Single-use |
| Material | PET |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Length (English) | 4 in. |
| Width (English) | 6 in. |
| Product Type | Reclosable Zipper Bag |
| Show More |