missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Seal Bag Freezer Form

Catalog No. 16985650
Change view
Click to view available options
Depth (Metric):
19.56 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric)
16985650 19.56 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16985650 Supplier Labconco™ Supplier No. 7594700

The optional Lyph-Seal Bag Freezer Form ensures uniform thickness during sample pre-freezing and promotes even drying with maximized shelf contact.

  • Uniform sample thickness allows for more efficient drying and workflow standardization.

Specifications

Type Base Mold
Color Gray
Material Stainless Steel
Depth (English) 7.7 in.
Depth (Metric) 19.56 cm
Width (English) 6.8 in.
Width (Metric) 17.27 cm
Length (English) 6.7 in.
Length (Metric) 17.02 cm