missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly
Complete three-piece flask consists of high-strength borosilicate glass molded top and bottom with silicone rubber seal
Supplier: Labconco™ 7554600
Description
Complete three-piece flask consists of high-strength borosilicate glass molded top and bottom with silicone rubber seal
- With 24/40 joints
- Seal grasps top and bottom securely—never comes in contact with sample
- Flat bottomed
- Wide mouth lets you load samples easily and lyophilize quickly
- Compatible with Labconco, Virtis™ and other major brands of freeze dryers
- Flasks should be filled to no more than one-third the volume so that maximum surface area is achieved for efficient lyophilization
Required Accessories
- Adapters are required to attach flasks to freeze dry valve ports
Specifications
| 2.33 in. | |
| Borosilicate Glass | |
| 11 cm | |
| Flask Kit | |
| 3 lb. | |
| Joint | |
| 59.2 mm |
| 250 mL | |
| 4.33 in. | |
| Complete three-piece flask consists of high-strength Borosilicate Glass molded top and bottom with Silicone Rubber seal | |
| 24/40 | |
| Reusable | |
| Flat | |
| 1.4 kg |