missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly

Catalog No. 1026968c
Change view
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
100 mL
1000 mL
250 mL
50 mL
500 mL
750 mL
Catalog No. Capacity (Metric)
1026968C 100 mL
1026968E 500 mL
1026968D 250 mL
1026968F 1000 mL
1026968B 50 mL
1026968G 750 mL
6 options

Catalog No. 1026968C

Supplier: Labconco™ 7554400

Only null left

Complete three-piece flask consists of high-strength borosilicate glass molded top and bottom with silicone rubber seal

  • With 24/40 joints
  • Seal grasps top and bottom securely—never comes in contact with sample
  • Flat bottomed
  • Wide mouth lets you load samples easily and lyophilize quickly
  • Compatible with Labconco, Virtis™ and other major brands of freeze dryers
  • Flasks should be filled to no more than one-third the volume so that maximum surface area is achieved for efficient lyophilization

Required Accessories

  • Adapters are required to attach flasks to freeze dry valve ports

Specifications

Diameter (English) Outer 2.33 in.
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (English) 1.96 in.
Height (Metric) 5 cm
Includes Complete three-piece flask consists of high-strength Borosilicate Glass molded top and bottom with Silicone Rubber seal
Product Type Flask Kit
Standard Taper Joint 24/40
Weight (English) 3 lb.
Disposable Reusable
Mouth Style Joint
Bottom Shape Flat
Diameter (Metric) Outer 59.2 mm
Weight (Metric) 1.4 kg
Show More Show Less