missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly

Complete three-piece flask consists of high-strength borosilicate glass molded top and bottom with silicone rubber seal

Supplier:  Labconco™ 7554200

 View more versions of this product

Catalog No. 10-269-68B


Only null left
Explore available promotions

Description

Description

Complete three-piece flask consists of high-strength borosilicate glass molded top and bottom with silicone rubber seal

  • With 24/40 joints
  • Seal grasps top and bottom securely—never comes in contact with sample
  • Flat bottomed
  • Wide mouth lets you load samples easily and lyophilize quickly
  • Compatible with Labconco, Virtis™ and other major brands of freeze dryers
  • Flasks should be filled to no more than one-third the volume so that maximum surface area is achieved for efficient lyophilization

Required Accessories

  • Adapters are required to attach flasks to freeze dry valve ports
Specifications

Specifications

1.33 in.
Borosilicate Glass
6.7 cm
Flask Kit
3 lb.
Joint
34 mm
50 mL
2.63 in.
Complete three-piece flask consists of high-strength Borosilicate Glass molded top and bottom with Silicone Rubber seal
24/40
Reusable
Flat
1.4 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions