missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly

Catalog No. 1026968G
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
750 mL
1000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1026968G 750 mL
1026968E 500 mL
1026968D 250 mL
1026968F 1000 mL
1026968C 100 mL
1026968B 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1026968G Supplier Labconco™ Supplier No. 7554900

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Complete three-piece flask consists of high-strength borosilicate glass molded top and bottom with silicone rubber seal

  • With 24/40 joints
  • Seal grasps top and bottom securely—never comes in contact with sample
  • Flat bottomed
  • Wide mouth lets you load samples easily and lyophilize quickly
  • Compatible with Labconco, Virtis™ and other major brands of freeze dryers
  • Flasks should be filled to no more than one-third the volume so that maximum surface area is achieved for efficient lyophilization

Required Accessories

  • Adapters are required to attach flasks to freeze dry valve ports

Specifications

Diameter (English) Outer 3.55 in.
Capacity (Metric) 750 mL
Material Borosilicate Glass
Height (English) 5.7 in.
Height (Metric) 14.5 cm
Includes Complete three-piece flask consists of high-strength Borosilicate Glass molded top and bottom with Silicone Rubber seal
Product Type Flask Kit
Standard Taper Joint 24/40
Weight (English) 3 lb.
Disposable Reusable
Mouth Style Joint
Bottom Shape Flat
Diameter (Metric) Outer 90.2 mm
Weight (Metric) 1.4 kg
Show More Show Less