missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor L-210 Freeze Dryer
Description
Includes
The Loyvapor L-210 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer
Requires
The Loyvapor L-210 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer
- -55°C condenser suitable for aqueous and organic-based solvent mixtures
- 6 kg ice condensing capacity for standard laboratory applications
- EcoStream technology uses natural coolants
- Global Warming Potential (GWP) of only 4
- Reduced heat output and noise emissions in the lab
- Infinite-Control technology offers process control via display, software, and mobile app
- Sample protection mode prevents sample collapse
Order Info
freeze dryer, lyophilizer
Certifications
The Loyvapor L-210 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer
Compliance
The Loyvapor L-210 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer
Warranty
freeze dryer, lyophilizer
The Loyvapor L-210 features groundbreaking EcoStream technology, making it the most eco-friendly laboratory freeze dryer
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 6 kg ice |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -55°C |
| Model | L-210 Pro |
| Material | Stainless Steel |
| Plug Type | North America |
| Voltage | 220/240 V |