missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Lyovapor™ L-200 Freeze Dryer

The compact Lyovapor™ L-200 Classic offers high-quality Freeze Drying with a high level of automation.

Supplier:  BUCHI 11L200IN0102001102

 View more versions of this product

Catalog No. 05405432

Only null left

Description

Description

  • A 6 kg condenser capacity allows for maximum sample throughput
  • Integrating Infinite-Control™ with your freeze dryer gives you access to all process parameters and keeps you informed by push notifications anywhere, anytime
  • Fully Automated
  • Method creation and reporting
  • Real-time pressure and temperature recording
  • Stoppering available under inert atmospheric conditions
  • Small footprint
  • Touch-screen control panel

Certifications

CE Certified

Specifications

Chemical Identifiers

208/230 V

Specifications

6 kg (Condensor)
Stainless Steel
Manifold Rack 12, Pfieffer Duo 6 Vacuum Pump, Mobile Trolley
510 mm
330.7 lb.
-55°C to +25°C
Freeze Drying
585 x 460 x 510 mm
208/230 V
150.4 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions