missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Lyovapor™ L-200 Freeze Dryer
The compact Lyovapor™ L-200 Classic offers high-quality Freeze Drying with a high level of automation.
Supplier: BUCHI 11L200IN0102001002
Description
- A 6 kg condenser capacity allows for maximum sample throughput
- Integrating Infinite-Control™ with your freeze dryer gives you access to all process parameters and keeps you informed by push notifications anywhere, anytime
- Fully Automated
- Method creation and reporting
- Real-time pressure and temperature recording
- Stoppering available under inert atmospheric conditions
- Small footprint
- Touch-screen control panel
Certifications
CE Certified
Chemical Identifiers
| 208/230 V |
Specifications
| 6 kg (Condensor) | |
| Stainless Steel | |
| Manifold Rack 12, Pfieffer Duo 6 Vacuum Pump | |
| 510 mm | |
| 443.9 lb. |
| -55°C to +25°C | |
| Freeze Drying | |
| 585 x 460 x 510 mm | |
| 208/230 V | |
| 201.8 kg |