missing translation for 'onlineSavingsMsg'
Learn More

LW Scientific USA E8 Series Centrifuge

Catalog No. p-6462299
Encompass
Change view
Click to view available options
Product Line:
E8 Centrifuge
Type:
Fixed Speed
For Use With (Application):
Spinning blood ONLY
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Line Type For Use With (Application)
22500107 E8 Centrifuge Fixed Speed Spinning blood ONLY
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22500107 Supplier LW Scientific Supplier No. E8CU8AF1503
Only null left

Choice of Standard or Portafuge model provides effective and low-cost solution for many of the centrifugation needs of POL’s, hospitals and reference labs

Standard or Portafuge Models
  • Accurate speeds up to 3,500rpm for specific g-forces up to 1,534g
  • Small size fits onto any crowded lab bench, and under any low cabinets
  • Auto-calibration for precise speeds
  • Auto-brake for quick stop 3 models for various applications and price points
  • FIXED-speed model with timer – runs full speed 3500rpm for blood only
  • VARIABLE-speed model with timer and variable speed knob – for blood, urine and other fluids
  • DIGITAL model, with touch-pad controls and no knobs, for preprogrammed and precise speeds and times – for blood, urine, and other fluids
  • Angled 8-place rotor Spins 8 test tubes, from 3 to 15mL size
  • Quiet operation for peaceful work environments
  • Low chamber temperature for cool samples and best results
  • Suction-cup feet prevent slipping
  • Lid safety switch cuts power when lid is opened

Portafuge Model Only
  • Fits snugly into included car seat and car adapter

Specifications

Includes One 8-place tube rotor, eight 15mL tube sleeves, eight 13 x 75mm tube sleeve inserts
Type Fixed Speed
Capacity 8 x 3 to 15 mL
Max. RCF 1,534 x g
Max. Speed 3,500 rpm
Electrical Requirements 110/220 V
Product Line E8 Centrifuge
Safety Features Auto-brake stops rotor in less than 30 seconds; Lid safety-shut off switch
Timer 30 min. Auto-off
For Use With (Application) Spinning blood ONLY
Dimensions (HWD) 24.1 x 27.9 x 27.9 cm (9.5 x 11 x 11 in.)
Drive System 12V DC maintenance-free
Net Weight 9.5 lbs. (4.3 kg)
Show More Show Less