missing translation for 'onlineSavingsMsg'
Learn More

LW Scientific Manual Differential Counters

Catalog No. p-4760892
Encompass
Change view
Click to view available options
Dimensions (L x W x H):
27.9 x 10.1 x 7.62cm
33 x 10.1 x 7.62cm
Weight (Metric):
1.36kg
2.2kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Weight (Metric)
22500100 27.9 x 10.1 x 7.62cm 1.36kg
22500101 33 x 10.1 x 7.62cm 2.2kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22500100 Supplier LW Scientific Supplier No. CTLDIFM05KY

Designed for blood cell counting

  • Durable and acid-resistant
  • High-impact plastic body
  • Right and left reset knobs
  • Non-slip bottom
  • Strip chart of mature and immature forms
  • Bell alarm for 100th counted cell
  • Five and Eight key counters available

Specifications

No. of Keys Five key
Dimensions (L x W x H) 27.9 x 10.1 x 7.62cm
Weight (Metric) 1.36kg
For Use With (Application) Blood cell counting