missing translation for 'onlineSavingsMsg'
Learn More

Humboldt Lunge Clamp

Catalog No. 05795
Change view
Click to view available options
Length (Metric):
17.14 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
05795 17.14 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05795 Supplier Humboldt Supplier No. HUMH 8022

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Supports two tubes

  • Distance between tubes is adjustable
  • Jaw opening is 3/8 to 1 3/8 in.
  • Each clamp is individually adjustable through angles up to 180°
  • Adjustable, spring-loaded, Plastisol-coated jaws, hold 1/4 to 1 3/4 in. diameter (6 to 44mm) tubing
  • Attaches to rods up to 3/4 in.
  • Black enamel finish resists corrosion
  • Length: 6 3/4 in.

Specifications

Type Double Arm Lunge Clamp
Material Plastisol
Length (English) 6.75 in.
Length (Metric) 17.14 cm