missing translation for 'onlineSavingsMsg'
Learn More

Carson™ LumiVisor™ LED Lighted Head Visor Magnifier

Catalog No. S38823
Encompass
Change view
Click to view available options
Magnification:
2, 3, 5, 6x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S38823 2, 3, 5, 6x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38823 Supplier Carson™ Supplier No. LV10

Portable LED light used as low vision aid.

  • Hands free, head-worn magnifier with 4 different powers
  • Fully adjustable one size fits all head strap

Specifications

Diameter (Metric) Lens 8.63 cm
Height (Metric) 8.36 cm
Product Type Magnifier, LED Lighted Head Visor
Width (Metric) 19.81 cm
Diameter (Metric) Outer 8.63 cm
Weight (Metric) 190 g
Weight (English) 0.42 lb.
Magnification 2, 3, 5, 6x
Length (Metric) 24.89 cm
Material Acrylic
Diameter (Englis) Lens 3.4 in.
Width (English) 7.8 in.
Lighting LED
Diameter (English) Outer 3.4 in.
Color Black
Description Model: LV-10
For Use With (Application) Reading/Inspection
Dimensions (L x W x H) 24.8 x 19.8 x 8.3cm (9.8 x 7.8 x 3.3 in.)
Height (English) 3.3 in.
Length (English) 9.8 in.
Show More Show Less