missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One LUMITRAC™ and FLUOTRAC™ 96-well, Cell Culture-Treated, Flat-Bottom Microplate

Color:White; Sterility:Sterile; Lid:Without Lid

Supplier:  Greiner Bio-One GB655073

Numéro de catalogue. 07000137


Il en reste null
Découvrez plus d'offres spéciales

Description

Description

  • Non-Pyrogenic
  • Material: Polystyrene
  • Free of detectable DNase, RNase, human DNA
  • Traced way back to production through defined LOT number system
  • Sample carryover and cross-contamination risk is minimized

Certifications

DIN ISO 9001

Spécifications

Spécifications

Free of detectable DNase/RNase, human DNA and pyrogens.
Without Lid
8 x 12
10/Pk., 40/Cs.
Polystyrene
25 to 340 μL
Cell Culture
Flat Bottom (F-well)
40
40/Cs.
128 x 85 x 14 mm
Standard
0.34 cm2
Not Autoclavable
White
96
Sterile
392 μL
1000 x g (swinging-bucket rotor)
10
-20°C to +60°C
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions