missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One LUMITRAC™ 96-well Strip Plate, Single-break

For use in research. Greiner Bio-One LUMITRAC™ 96-Well Strip Plate, Single-break can be broken off separately and number of tests performed can be adjusted to number of samples.
$2,160.39 - $2,266.18
Specifications
| Breakapart | Single break |
|---|---|
| Format | Strip Plate |
| Array | 8 x 12 |
| Color | White |
| Material | Polystyrene |
| Catalog Number | Mfr. No. | Binding Property | Sterility | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Binding Property | Sterility | Price | Quantity & Availability | ||||
07000785
![]() |
Greiner Bio-One
705091 |
Medium binding | Non-sterile |
Case of 100 Each for $2,160.39
|
|
||||
07000786
![]() |
Greiner Bio-One
705092 |
High binding | Sterile |
Case of 100 Each for $2,266.18
|
|
||||
Description
- 1 x 8 Break-apart C-Bottom
- Flat w/curved edge
Specifications
| Single break | |
| 8 x 12 | |
| Polystyrene | |
| Curved Edges, Flat Bottom (C-well) |
| Strip Plate | |
| White | |
| 96 | |
| 535 x 325 x 145 mm (21.06 x 12.7 x 5.7 in.) |