missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One LUMITRAC™ 600 HiBase Solid-Bottom 600 1536-well Microplate
Free of detectable DNase, RNase, human DNA and pyrogens
Supplier: Greiner Bio-One 782074
Description
Alphanumeric well codingSpecifications
| Free of detectable DNase/RNase, human DNA and pyrogens. | |
| Without Lid | |
| 32 x 48 | |
| High Binding | |
| Polystyrene | |
| 3 to 10 μL | |
| Rounded Square | |
| 1500 x g (swinging-bucket rotor) | |
| 15 | |
| -20°C to +60°C |
| Standard | |
| 2.3 mm 2 | |
| Not Autoclavable | |
| White | |
| 1536 | |
| Sterile | |
| Yes | |
| 60 | |
| Yes | |
| 128 x 85 x 10 mm |