missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One LUMITRAC™ 600 μClear™ Bottom High-Binding 96-well Microplate

Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Detection Method | Luminescence |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Packaging | Inner bags of 10 |
| Binding Type | High Binding |
| Color | White |
| Material | Polystyrene |
| No. of Wells | 96 |
| Show More |