Learn More
Alconox™ Luminox™ Low-Foaming Neutral Cleaner
Low foaming, neutral pH detergent for use in manual, ultrasonic and machine cleaning
$2091.76 - $7575.44
Specifications
| Product Type | Low-Foaming Neutral Cleaner |
|---|---|
| Form | Liquid |
| pH | 7 |
| Appearance | Clear |
| Content And Storage | Store closed and upright in a cool dry place at 15° to 30°C. |
| Catalog Number | Mfr. No. | Volume (English) | Container Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (English) | Container Type | Price | Quantity | ||||
|
50-821-333
|
Alconox™
ALC1915 |
15 gal. | Drum |
Each for $2,091.76
|
|
||||
|
50-821-334
|
Alconox™
1955 |
55 gal. | Drum |
Each for $7,575.44
|
|
||||
Description
Luminox is an aqueous, low-ionic content, phosphate-free blend of organic solvents, surfactants, and rinse aids.
- Concentrated, biodegradable and phosphate-free
- Low-foaming for use in mechanical and spray washers
- Neutral pH for non-corrosive cleaning, safe handling and easy waste disposal
- No chelation or alkalinity waste treatment problems
- Free rinsing eliminates interferring residues
- Dilute 3:100 (dilute 10mL in 1L of water)
- Recommended for aluminum and soft metal, medical devices, pharmaceutical equipment, alkaline sensitive labware, and medical instruments in aluminum trays
Used to Clean:
Aluminum and soft metal surfaces, medical instruments in aluminum trays, alkaline sensitive lab and glassware, sensitive aerospace materials, pharmaceutical process equipment, medical devices, electronic components.
Used to Remove:
Oils, dirt, grime, adhesives and uncured epoxy, particulates, residues, fluxes, chemical solvents, machining oils.
Surfaces Cleaned:
Corrosion inhibited formulation recommended for glass, ferrous metals, non-ferrous metals, aluminum, copper, zinc, and other soft metals, ceramic, plastic, circuit boards and electronic components.
Cleaning Method:
Soak tanks, manual cleaning, ultrasonic tanks, mechanical washers, washer/sanitizers, spray washers, CIP systems.
Shelf life: 2 years from date of manufacture
Order Info
3.8L (1 gal.) makes 75.7 to 189L (20 to 50 gal.) of cleaning solution.
Specifications
| Low-Foaming Neutral Cleaner | |
| 7 | |
| Store closed and upright in a cool dry place at 15° to 30°C. |
| Liquid | |
| Clear | |
| Cleaning aluminum and soft metal, medical devices, pharmaceutical equipment, alkaline sensitive labware, and medical instruments in aluminum trays |